Zoro Homepage

Ball Joint, Threaded, Dia 1/4 In

  • Mfr # 103598/U

  • Zoro # G2547806


product price: $58.39
/ea

Key Features

Type
Threaded Ball Joint
For Use With
All Actuators and Dampers
Includes
1/4 in, 10-32 Thread
Compatible with Series
ML41x5, ML81x5, MLxx61, MLxx74, MLxx75, MLxx84, MLxx85, MLxx94, MLxx95, MNxx05, MNxx10, MNxx20A, MNxx34A, MSxx03A, MSxx05A, MSxx09F, MSxx10A, MSxx20A, MSxx20F
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103598/U
Zoro #
G2547806
UPC #
085267002790
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Thread Size
#10-32

Details

Item
Ball Joint
Type
Threaded Ball Joint
For Use With
All Actuators and Dampers
Includes
1/4 in, 10-32 Thread
Compatible with Series
ML41x5, ML81x5, MLxx61, MLxx74, MLxx75, MLxx84, MLxx85, MLxx94, MLxx95, MNxx05, MNxx10, MNxx20A, MNxx34A, MSxx03A, MSxx05A, MSxx09F, MSxx10A, MSxx20A, MSxx20F
Product Type
Ball Joint

Description

Ball Joint, Product Type Ball Joint, Compatible with Series ML41x5, ML81x5, MLxx61, MLxx74, MLxx75, MLxx84, MLxx85, MLxx94, MLxx95, MNxx05, MNxx10, MNxx20A, MNxx34A, MSxx03A, MSxx05A, MSxx09F, MSxx10A, MSxx20A, MSxx20F, Overall Height 1/4 in, Thread Size #10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.