Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103200T
Zoro #
G4491261
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Length
5 yd
Dressing Length
5 yd
Package Length
5 yd
Dressing Width
2 in
Package Width
2 in
Details
Item
Bandage
Color
Tan
Material
Elastic
Product Type
Bandage
Water Resistance
Not Water Resistant
Number of Units Included
1
Unitized
Unitized
Standards
ANSI Z308.1-2009
Dressing Material
Elastic Fabric
Self-Adhesion
Self-Adhering
Package Type
Bag
Fastener Included
Fastener Not Included
Sterility
Non-Sterile
Dressing Color
Beige
Latex Content
Latex Free
Includes
(1) 2 in x 5 yd Co-Flex(R) Bandage
Waterproof
No
Industry Type
Healthcare
Description
Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height Not Applicable, Package Width 2 in, Package Length 5 yd, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric, Package Type Bag, Product Type Bandage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.