Zoro Homepage

Hydranal-Titrant 5 Titrant Component

  • Mfr # 34801-6X1L

  • Zoro # G103562150


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
1L
Shelf Life
24 mo
Storage Temperature
Ambient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34801-6X1L
Zoro #
G103562150
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Item
Hydranal - Titrant 5
Shelf Life
24 mo
Storage Temperature
Ambient
Application
Volumetric Two-Component KF Titration
Volume
1 L
Form
Liquid
REMOVE - Previous PI Node
H
Quantity
1
Chemical Grade
Lab
Container Material
Glass
Container Type
Bottle
Shipping Restrictions
Hazard Class 3, PG II, UN1230
CAS Number
67-56-1
Product Type
Hydranal - Titrant 5
Chemical Formula
CH3OH

Description

Hydranal - Titrant 5, CAS Number 67-56-1, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN1230

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.