Shop HONEYWELL
Create Account
Butterfly Valve - 1-1/2" Flanged, DN40, Gas/Air Flow Control, BVHM40Z01A
- Mfr # KS88300161
- Zoro # G515294861
product price:
$
694.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300161
- Zoro #
- G515294861
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVHM40Z01A,P is a butterfly valve intended for use with air and gas flow control. This model features a 1-1/2 inch flanged connection and is rated for control ratios up to 10:1. It is prepared for the attachment of an actuator (IC 20 or IC 40) and can be installed in compatible piping systems.
Key features include:
- Intended for continuous or staged regulation of hot air or flue gas flow rates
- Maximum operating pressure: 150 mbar
- Nominal diameter: DN 40 (1-1/2 inch)
- Medium temperature capability: up to +450°C
- Flanged end connections
- Compatible with actuator models IC 20 or IC 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.