Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, 15-500 DN, 300 mbar, 100–650°C, Flanged
Mfr # KS03149309
Zoro # G615380372
product price:
$
7,661.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149309
- Zoro #
- G615380372
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 200Z03F650A is a butterfly valve intended for use in applications involving adjustment of flow rate of hot air or flue gas on gas burners, according to specifications. It includes an angle-of-rotation indicator; compatible with control ratios up to 1:10. This valve can be fitted between two flanges and is suitable for manual adjustment and free shaft end configurations.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure (pu): 300 mbar
- Maximum medium temperature: 100°C to 650°C
- Available with disc clearance or stop bar options
- Suitable for installation between two flanges