PipeNipple, Steel, 11/4", NPTxNPT, 7"

  • Mfr # 586-070
  • Zoro # G1793863
product price: 
$
9.15
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
586-070
Zoro #
G1793863
UPC #
00190735919439
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP
Metal Detectable
Yes
Side A Thread Type
NPT
Thread Type
NPT
Material
Steel
Gravity Flow
No
Side B Gender
Male
Maximum Operating Temperature
600 Degrees F
Side A Gender
Male
Material Grade
Grade B
Maximum Steam Pressure
150 psi
Fitting Compatibility
Class 150
Maximum Operating Pressure
1,145 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.125 in
Inside Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1,145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews