Butterfly Valve - DN100, 150 mbar, High Temp, Flanged, Actuator Ready

  • Mfr # KS88302704
  • Zoro # G015293388
product price: 
$
1,581.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88302704
Zoro #
G015293388
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVHR100W01A Butterfly Valve is rated for control ratios up to 10:1 and is compatible with installation between two flanges. This valve is prepared for the attachment of an actuator IC 20 or IC 40, supporting both continuous or staged adjustment of hot air or flue gas flow rates within specified parameters. It accommodates a nominal diameter (DN) of 100.

Key features include:

  • Supports continuous or staged adjustment of hot air or flue gas flow rates within specified parameters
  • Maximum operating pressure: 150 mbar; DN range: 40 to 100
  • Rated for medium temperatures up to +450°C
  • Compatible with actuator attachment (IC 20/IC 40)
  • Suitable for installation between two flanges
  • TWINDISC valve disc with stop bar is engineered to minimize leakage in accordance with manufacturer specifications

Restrictions

Ratings & reviews