Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, 10:1 Ratio, Flanged
- Mfr # KS88300830
- Zoro # G115380612
product price:
$
842.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300830
- Zoro #
- G115380612
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG 100Z05H is a butterfly valve rated for control of gas flow rates. It is specified control ratio capability up to 10:1 and is prepared for actuator attachment (IC 20 or IC 40). The valve is intended for installation between two flanges, suitable for use in industrial flow regulation.
Key features include:
- Suitable for continuous gas flow rate control
- Control ratio capability up to 10:1
- Prepared for actuator mounting (IC 20 or IC 40)
- Designed for fitting between two flanges
- Maximum operating pressure of 500 mbar
- Compatible with nominal diameters DN 40 to DN 150
- Medium temperature range from -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.