Butterfly Valve - Gas Flow Modulation, DN 40-150, 500 mbar
- Mfr # KS88300005
- Zoro # G015380552
product price:
$
1,087.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300005
- Zoro #
- G015380552
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVGF 100Z05 is a butterfly valve intended for use in applications requiring modulation of gas flow rates. It is suitable for installation between two flanges and can be prepared for attachment with actuator models IC 20 or IC 40; rated control ratio up to 10:1. This model operates within a maximum pressure (pu) of 500 mbar, accommodates nominal diameters (DN) from 40 to 150, and functions in medium temperatures ranging from -20°C to +60°C.
Key features include:
- Intended for applications involving modulation of gas flow rates
- Compatible with actuators IC 20 or IC 40
- Control ratio capability up to 10:1
- Maximum operating pressure: 500 mbar
- Suitable for DN sizes from 40 to 150
- Medium temperature range: -20°C to +60°C
- Constructed to minimize internal clearance and facilitate response to input signals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.