BW Max XT Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 13 hr Battery Life

  • Mfr # XT-XW0M-Y-NA

  • Zoro # G6949162


product price:  $1,510.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT-XW0M-Y-NA
Zoro #
G6949162
UPC #
-
Country of Origin
United States

Dimensions

Width
2 13/16 in
Height
5 1/8 in
Battery Size
3.7V
Overall Depth
2 in
Overall Height
5.1 in
Manufacturer Warranty Length
2 yr
Overall Width
2.8 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Sensor Range
0 to 5.0% v/v, CO 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30.0%
Series
BW Max XT
Display Screen Type
LCD
Chemical Formula
CO, O2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Oxygen 0.1% vol
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Housing Color
Yellow
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Power Source
Battery
Includes Charger
Yes
Resistance Properties
Water Resistant
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Includes Probe
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium
Replaceable Battery
Yes
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
3
Rechargeable Battery
Yes
Sensor Life
2 yr
Measurement Range
0 to 5% vol, Carbon Monoxide (0 to 500 ppm), LEL 0 to 100%, Oxygen (0 to 30% vol)
Sub-Brand
BW
Data Logger
Yes
Alert Type
Light, Sound, Vibration
Includes Batteries
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.