Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration

  • Mfr # W03-3013-000

  • Zoro # G301253393


product price: $44.99
/ea

Key Features

For Use With
BW RigRat
Length
2 16/25 in
Depth
2 16/25 in
Width
1 83/100 in
Height
2 6/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W03-3013-000
Zoro #
G301253393
UPC #
-
Country of Origin
United States

Dimensions

Length
2 16/25 in
Depth
2 16/25 in
Width
1 83/100 in
Height
2 6/25 in
Overall Height
2.04 in
Overall Width
1.83 in
Overall Length
2.24 in

Details

Item
Calibration Cap Assembly
For Use With
BW RigRat
Features
Diffusion Calibration Cap
Sub-Brand
BW
Series
RigRat

Description

Calibration Cap Assembly, Product Type Calibration Cap/Cup/Hood, Series RigRat, Sub-Brand BW, Overall Height 2.04 in, Overall Length 2.24 in, Overall Width 1.83 in, For Use With BW RigRat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.