Gas Detector, O2, 0-30 Pct, Rechar, UK, Blk (Discontinued)
- Mfr # QT-X000-R-B-UK
- Zoro # G2825265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QT-X000-R-B-UK
Zoro #
G2825265
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3 1/2 in
Width
5 1/2 in
Depth
2 in
Details
Item
Single Gas Detector, United Kingdom, Black
Gas Type
O2
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
Low 19.5%, High 23.5%
Detects
Oxygen
Standards
CSA, ATEX, IECEX, INMETRO
Features
Battery Type
4.2 V Lithium
Alarm Type
Audible, Vibrating, Visual
Display
LCD
Includes
Detector, Rechargeable Battery Pack or Alkaline Pack with (3) AA Batteries, Charger Wall Plug (with Rechargeable Battery Option), Calibration Cap and Tubing, Reversable Screwdriver, Manual, Materials Booklet and Technical Reference Guide
Battery Life
2 yr
Resolution
0.0010
Interchangeable Sensors
Yes
Sensor Range
0 to 30.0% v/v
Description
Single Gas Detector, United Kingdom, Black, Gas Type O2, Detects Oxygen, Sensor Range 0 to 30.0 Percent v/v, Resolution 0.0010, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 19.5 Percent, High 23.5 Percent, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 3 1/2 in, Width 5 1/2 in, Depth 2 in, Standards CSA, ATEX, IECEX, INMETRO
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.