BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-0000H100-Y-00

  • Zoro # G8303656


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-I-0000H100-Y-00
Zoro #
G8303656
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Manufacturer Warranty Length
3 yr
Overall Height
4.29 in
Battery Size
3.7V
Overall Width
2.44 in
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
CO 0 to 2000 ppm, H2S 0 to 200 ppm
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Includes
Calibration Cap, USB Charger
Housing Color
Yellow
Resolution
Hydrogen Sulfide 1 ppm
Status Indicator
LED
Power Source
Battery
Features
Intuitive Icon Based User Interface
Voltage
3.7V
Operating Temperature - Minimum
-40 Degrees F
Alert Type
Light, Sound, Vibration
Includes Charger
Yes
Replaceable Battery
Yes
Includes Probe
Yes
Sensor Type
Infrared
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Hydrogen Sulfide (0 to 200 ppm)
Visual Alert Type
Amber LED, Green LED
Rechargeable Battery
Yes
Mount Type
Portable/Handheld
Operating Humidity - Maximum
95 %
Battery Chemistry
Lithium
Operating Humidity - Minimum
0 %
Sub-Brand
BW
Sensor Life
5 yr
Alarm Volume Level
95 dB
For Environment
Commercial
Number of Sensors
6
Operating Temperature - Maximum
140 Degrees F
Number of Gases Detected
1
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Bluetooth, Wireless
Battery Voltage
3.7 V
Display Type
Digital
Data Logger
Yes
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.