BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-00X1H100-Y-00

  • Zoro # G8303744


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-00X1H100-Y-00
Zoro #
G8303744
UPC #
-
Country of Origin
Mexico

Dimensions

Height
108.2 mm
Width
61.5 mm
Battery Size
3.7V
Overall Height
4.29 in
Manufacturer Warranty Length
3 yr
Overall Width
2.44 in
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Power Source
Battery
Housing Color
Yellow
Includes
Calibration Cap, USB Charger
Voltage
3.7V
Status Indicator
LED
Resolution
Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Features
Intuitive Icon Based User Interface
Battery Voltage
3.7 V
Visual Alert Type
Amber LED, Green LED
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB
Number of Gases Detected
2
Mount Type
Portable/Handheld
Operating Humidity - Minimum
0 %
Operating Humidity - Maximum
95 %
Sub-Brand
BW
Rechargeable Battery
Yes
Data Logger
Yes
Sensor Type
Infrared
Battery Chemistry
Lithium
Operating Temperature - Maximum
140 Degrees F
Includes Probe
Yes
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Replaceable Battery
Yes
For Environment
Commercial
Sensor Life
5 yr
Communication Protocol
Bluetooth, Wireless
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Number of Sensors
6
Operating Temperature - Minimum
-40 Degrees F
Includes Charger
Yes
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.