Multigas Detector; Internal Pump

  • Mfr # 10255040

  • Zoro # G922920087


product price:  $4,258.99
/ea
Free Shipping & Returns

Key Features

Data Logger
Yes
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Chlorine (0 to 10 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Standards
ATEX/IEC/NA
Includes Probe
No
Visual Alert Type
Green LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10255040
Zoro #
G922920087
UPC #
0641817363140
Country of Origin
United States

Dimensions

Overall Width
3.23 in
Overall Depth
5.9 in
Manufacturer Warranty Length
4 yr Electrical Parts
Overall Height
2.24 in

Details

Item
Multi-Gas Detector
Data Logger
Yes
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Chlorine (0 to 10 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Standards
ATEX/IEC/NA
Includes Probe
No
Visual Alert Type
Green LED
Product Type
Multi-Gas Detector
Display Type
Digital
Sensor Type
Catalytic, Electrochemical
Series
ALTAIR io
Operating Temperature - Maximum
122 Degrees F
Temperature Code
T4
Battery Chemistry
Lithium Ion Polymer
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Battery Life
13 hr
Sub-Brand
Altair
Resistance Properties
Dust Resistant, Waterproof
Replaceable Battery
Yes
Housing Material
Plastic
Resolution
1% LEL, Carbon Monoxide 1 ppm, Chlorine 0.05 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol
Alert Type
Light, Sound, Vibration
Interchangeable Sensors
Yes
Sensors Included
Carbon Monoxide Sensor, Chlorine Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Status Indicator
LED
Includes Test Gas
No
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
Sensor Life
4 yr (CI2), 5 yr (LEL), 7 yr (O2, CO, H2S)
Number of Gases Detected
6
IP Rating
IP65
Number of Sensors
4
Power Source
Battery
Housing Color
Black
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Operating Temperature - Minimum
-4 Degrees F
Mount Type
Portable/Handheld

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Series ALTAIR io, Sub-Brand Altair, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Waterproof, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.