BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-W500H100-B-00

  • Zoro # G8303805


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-W500H100-B-00
Zoro #
G8303805
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Manufacturer Warranty Length
3 yr
Overall Depth
1.7 in
Battery Size
3.7V
Overall Width
2.44 in
Overall Height
4.29 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
H2S 0 to 200 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Includes
Calibration Cap, USB Charger
Features
Intuitive Icon Based User Interface
Status Indicator
LED
Voltage
3.7V
Power Source
Battery
Housing Color
Black
Resolution
1% LEL, Hydrogen Sulfide 1 ppm
Alarm Volume Level
95 dB
Operating Temperature - Minimum
-40 Degrees F
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Alert Type
Light, Sound, Vibration
Visual Alert Type
Amber LED, Green LED
Operating Humidity - Minimum
0 %
For Environment
Commercial
Sub-Brand
BW
Includes Probe
Yes
Display Type
Digital
Includes Charger
Yes
Mount Type
Portable/Handheld
Number of Gases Detected
2
Operating Temperature - Maximum
140 Degrees F
Communication Protocol
Bluetooth, Wireless
Battery Chemistry
Lithium
Number of Sensors
6
Sensor Type
Infrared
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 100%
Sensor Life
5 yr
Alarm Setting Adjustment
Adjustable Alarm Setting
Replaceable Battery
Yes
Data Logger
Yes
Battery Voltage
3.7 V
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.