Badge Monitor, PK5

  • Mfr # 3550+

  • Zoro # G522919764


product price:  $1,408.99
/pk 5, $281.80/ea
Free Shipping & Returns

Key Features

Sampling Method
Diffusion
Standards
ANSI, OSHA
Overall Depth
1 in
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3550+
Zoro #
G522919764
UPC #
0638060431535
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
3 in
Overall Height
8 in

Details

Sampling Method
Diffusion
Standards
ANSI, OSHA
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Ethylene Oxide
Shelf Life
1 yr
Prepaid Analysis Included
Prepaid Analysis Included

Description

Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.