BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-W5X1H1S3-B-00

  • Zoro # G8303726


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-W5X1H1S3-B-00
Zoro #
G8303726
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Overall Width
2.44 in
Overall Height
4.29 in
Manufacturer Warranty Length
3 yr
Battery Size
3.7V
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm, SO2 0 to 150 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Status Indicator
LED
Resolution
1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Features
Intuitive Icon Based User Interface
Includes
Calibration Cap, USB Charger
Power Source
Battery
Voltage
3.7V
Housing Color
Black
Alert Type
Light, Sound, Vibration
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 100%, Oxygen (0 to 30%0, Sulphur Dioxide (0 to 150 ppm)
Operating Temperature - Maximum
140 Degrees F
Sensor Life
5 yr
Battery Chemistry
Lithium
Battery Voltage
3.7 V
Operating Humidity - Minimum
0 %
Mount Type
Portable/Handheld
For Environment
Commercial
Number of Gases Detected
4
Number of Sensors
6
Sub-Brand
BW
Operating Temperature - Minimum
-40 Degrees F
Includes Probe
Yes
Alarm Volume Level
95 dB
Replaceable Battery
Yes
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Data Logger
Yes
Sensor Type
Infrared
Visual Alert Type
Amber LED, Green LED
Communication Protocol
Bluetooth, Wireless
Includes Charger
Yes
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.