Badge Monitor, PK5
Mfr # 3551+
Zoro # G022920055
product price:Â $200.99
/pk 5, $40.20/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Shelf Life
1 yr
Standards
ANSI, OSHA
Prepaid Analysis Included
Prepaid Analysis Not Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3551+
Zoro #
G022920055
UPC #
0638060432419
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Depth
1 in
Overall Height
8 in
Details
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Shelf Life
1 yr
Standards
ANSI, OSHA
Prepaid Analysis Included
Prepaid Analysis Not Included
Sampling Method
Diffusion
Gas Detected
Ethylene Oxide
Description
Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.