BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-W5X1H1S3-Y-00

  • Zoro # G8303787


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-I-W5X1H1S3-Y-00
Zoro #
G8303787
UPC #
-
Country of Origin
Mexico

Dimensions

Height
108.2 mm
Width
61.5 mm
Battery Size
3.7V
Manufacturer Warranty Length
3 yr
Overall Width
2.44 in
Overall Height
4.29 in
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm, SO2 0 to 150 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Features
Intuitive Icon Based User Interface
Includes
Calibration Cap, USB Charger
Voltage
3.7V
Housing Color
Yellow
Power Source
Battery
Status Indicator
LED
Resolution
1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes Probe
Yes
For Environment
Commercial
Includes Charger
Yes
Battery Voltage
3.7 V
Number of Gases Detected
4
Operating Humidity - Maximum
95 %
Sensor Life
5 yr
Visual Alert Type
Amber LED, Green LED
Sensor Type
Infrared
Operating Temperature - Minimum
-40 Degrees F
Display Type
Digital
Rechargeable Battery
Yes
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 100%, Oxygen (0 to 30%0, Sulphur Dioxide (0 to 150 ppm)
Data Logger
Yes
Replaceable Battery
Yes
Operating Temperature - Maximum
140 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Sub-Brand
BW
Alarm Volume Level
95 dB
Mount Type
Portable/Handheld
Number of Sensors
6
Alert Type
Light, Sound, Vibration
Communication Protocol
Bluetooth, Wireless
Operating Humidity - Minimum
0 %
Battery Chemistry
Lithium
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products