BW MicroClip Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCX3-X00M-B-NA

  • Zoro # G3896089


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 200 ppm, Low 35 ppm), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX3-X00M-B-NA
Zoro #
G3896089
UPC #
-
Country of Origin
Canada

Dimensions

Height
4 13/32 in
Width
2 13/32 in
Battery Size
3.7V
Manufacturer Warranty Length
3 yr
Overall Width
2.41 in
Overall Height
4.41 in
Overall Depth
1.2 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 200 ppm, Low 35 ppm), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX CE II 1 G Ga Ex ia IIC T4, IECEX Ga Ex ia IIC T4, CE European Conformity, CSA Certified
Sensor Range
CO 0 to 500 ppm, O2 0 to 30.0%
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
CO, O2
Features
5 yr Life Expectancy, Compact, Concussion Proof Boot, Event Logging, IntelliFlash Verifies Operation and Compliance, Monitors Up to Four Hazards
Resolution
Carbon Monoxide 1 ppm, Oxygen 0.1% vol
Housing Color
Black
Includes
Calibration Cap and Hose, Charger Wall Plug, Concussion Proof Housing, Stainless Steel Alligator Clip
Power Source
Battery
Alert Type
Light, Sound, Vibration
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Includes Probe
Yes
Measurement Range
Carbon Monoxide (0 to 500 ppm), Oxygen (0 to 30% vol)
Includes Batteries
Yes
Replaceable Battery
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium Ion
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
BW
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Data Logger
Yes
Number of Gases Detected
2
Resistance Properties
Water Resistant
Rechargeable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Includes Charger
Yes
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), Oxygen (High 23.5 Percent, Low 19.5 Percent)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.