This item is Discontinued.

Honeywell Bw Multi-Gas Detector, 14 hr Battery Life, Black QT-X0HM-A-B-NA

Multi-Gas Detector, 14 hr Battery Life, Black (Discontinued)

  • Mfr # QT-X0HM-A-B-NA
  • Zoro # G2952245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT-X0HM-A-B-NA
Zoro #
G2952245
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3.19 in
Battery Size
AA
Overall Depth
1.88 in
Overall Height
5.13 in

Details

Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Alarm Type
Audible, Vibrating, Visual
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Features
Comprehensive Data Logging and Event Logging, Concussion Proof Boot, IntelliFlash Verifies Operation and Compliance, Monitors Up to Four Hazards
Alarm Setting
Adjustable
Battery Life
14 hr
Item
Multi-Gas Detector
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Housing Color
Black
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30.0%
Includes
Calibration Cap, Screwdriver, Tubing
Power Source
Battery
Chemical Formula
CO, H2S, O2
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
Yes
Display Type
Digital
Operating Humidity - Minimum
10 %
Number of Gases Detected
3
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-4 Degrees F
Resistance Properties
Water Resistant
Display Screen Type
LCD
Battery Chemistry
Alkaline
Temperature Code
T4
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
100 %
Measurement Range
Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% vol)

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Battery Size AA, Operating Humidity - Maximum 100 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 14 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.