Zoro Homepage

Single-Gas Detector, Audible, Vibrating, Visual, 3 yr Battery Life

  • Mfr # BWC3-H

  • Zoro # G0378570


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Gas Type
H2S
Operating Temp. Range
-40 Degrees to +122 Degrees F, -40 Degrees to +50 Degrees C
Alarm Setting
Adjustable
Detects
hydrogen Sulfide
Standards
ATEX, CSA Certified, IECEX, INMETRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC3-H
Zoro #
G0378570
UPC #
-
Country of Origin
United States

Dimensions

Height
3 7/16 in
Width
2 in
Depth
1 5/8 in
Overall Depth
1.63 in
Overall Width
2 in
Overall Height
3.44 in

Details

Item
Single-Gas Detector
Gas Type
H2S
Operating Temp. Range
-40 Degrees to +122 Degrees F, -40 Degrees to +50 Degrees C
Alarm Setting
Adjustable
Detects
hydrogen Sulfide
Standards
ATEX, CSA Certified, IECEX, INMETRO
Features
Automated Self Test of Battery, Automatic Logging of the 35 Most Recent Gas Events, Compact, Compatible with Microdock II and Fleet Manager II Software, Designed for a Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Lightweight Design with One Button Operation, Maintenance-Free, No Sensor or Battery Changes Necessary, Alerts Simultaneously with Audible and Vibrating Alarm, Wide Angle Flash
Housing Color
Yellow
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
No
Sensor Range
0 to 100 ppm
Display
LCD
Resolution
1 ppm
Battery Life
3 yr
Battery Type
Lithium
Number of Gases Detected
1
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-40 Degrees F
Series
BW Clip
Includes Probe
No
Replaceable Battery
No
Maintainability
Maintenance-Free
Data Logger
Yes
Operating Temperature - Maximum
122 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium
Power Source
Battery
Chemical Formula
H2S
Measurement Range
0 to 100 ppm

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Not Applicable, Series BW Clip, Sub-Brand BW, Alarm Setting Adjustable, Battery Life 3 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.