This item is Discontinued.

Honeywell Bw Single Gas Detector, CO, Alk, NA, Black QT-000M-A-B-NA

Single Gas Detector, CO, Alk, NA, Black (Discontinued)

  • Mfr # QT-000M-A-B-NA
  • Zoro # G2954388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-000M-A-B-NA
Zoro #
G2954388
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Depth
1 7/8 in
Height
5 1/8 in
Battery Size
AA

Details

Detects
Carbon Monoxide
Gas Type
CO
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features
Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot
Battery Type
Alkaline
Battery Life
14 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Includes
Calibration Cap and Tubing, Screwdriver, Tubing
Display
Graphical LCD
Resolution
Carbon Monoxide 1 ppm
Alarm Setting
Adjustable
Alarm Type
Audible, Vibrating, Visual
Item
Single Gas Detector, North America, Black
Sensor Range
CO 0 to 500 ppm
Housing Color
Black
Operating Humidity - Minimum
10 %
Temperature Code
T4
Power Source
Battery
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
100 %
Resistance Properties
Water Resistant
Data Logger
Yes
Number of Gases Detected
1

Description

Single Gas Detector, North America, Black, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Battery Size AA, Operating Humidity - Maximum 100 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 14 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.