Zoro Homepage

H2S, Audible, Vibrating, Visual, 18 hr Battery Life

  • Mfr # MCXL-00H0-B-NA

  • Zoro # G0044716


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Gas Type
H2S
Operating Temp. Range
-4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
hydrogen Sulfide
Standards
ATEX, CE Certified, CSA Certified, IECEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCXL-00H0-B-NA
Zoro #
G0044716
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32 in
Width
2 13/32 in
Depth
1 13/64 in
Overall Height
4.41 in
Overall Width
2.41 in
Overall Depth
1.2 in
Battery Size
3.7V

Details

Item
Single-Gas Detector
Gas Type
H2S
Operating Temp. Range
-4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
hydrogen Sulfide
Standards
ATEX, CE Certified, CSA Certified, IECEX
Features
One Button Operation, Visual Compliance with Flashing Green IntelliFlash
Battery Life
18 hr
Display
LCD
Housing Color
Black
Alarm Type
Audible, Vibrating, Visual
Battery Type
Lithium Polymer
Resolution
1 ppm
Interchangeable Sensors
Yes
Sensor Range
0 to 100 ppm
Includes
Concussion Proof Housing, Screwdriver, Stainless Steel Alligator Clip, Test Cap
Battery Chemistry
Lithium Ion Polymer
Series
BW MicroClip
Communication Protocol
PC-Compatible Interface, Wireless
Alarm Setting Adjustment
Adjustable Alarm Setting
Maintainability
Maintainable
Operating Temperature - Maximum
122 Degrees F
Replaceable Battery
Yes
Alert Type
Light, Sound, Vibration
Number of Gases Detected
1
Chemical Formula
H2S
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
0 to 100 ppm
Power Source
Battery
Includes Probe
Yes

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.