Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GAXT-H-DL
Zoro #
G6590516
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3 3/4 in
Width
1 1/10 in
Depth
2 in
Details
Gas Type
H2S
Alarm Setting
Low 10 ppm, High 15 ppm
Standards
Class I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
Resolution
1 ppm
Battery Life
2 yr
Detects
hydrogen Sulfide
Sensor Range
0 to 100 ppm
Item
Single Gas Detector
Operating Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Alarm Type
Audible, Visual and Vibrating
Housing Color
Yellow
Display
LCD
Includes
Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
Interchangeable Sensors
No
Features
Single Button, Water, Dust Resistant
Description
Single Gas Detector, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Resolution 1 ppm, Housing Color Yellow, Operating Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C, Alarm Setting Low 10 ppm, High 15 ppm, Alarm Type Audible, Visual and Vibrating, Battery Life 2 yr, Display LCD, Interchangeable Sensors No, Height 3 3/4 in, Width 1 1/10 in, Depth 2 in, Standards Class I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.