BW Ultra Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # HU-X1W1H1M1B1-B-N

  • Zoro # G9150134


product price:  $3,435.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU-X1W1H1M1B1-B-N
Zoro #
G9150134
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 3/16 in
Width
3 5/16 in
Overall Depth
1.6 in
Battery Size
3.7V
Overall Height
5.8 in
Manufacturer Warranty Length
3 yr
Overall Width
3.3 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX II 1G Ex ia IIC T4 Ga IECEX Ex ia IIC T4 Ga X European Conformity
Sensor Range
0 to 100 ppm, 0 to 100% LEL, 0 to 2000 ppm, 0 to 25% v/v, 0 to 500 v/v, 0 to 50000 ppm
IP Rating
IP66/IP68
Series
BW Ultra
Display Screen Type
LCD
Chemical Formula
CL2, CO, CO2, H2, H2S, HCN, NH3, NO, NO2, O2, SO2
Housing Color
Black
Resolution
Carbon Dioxide 100 ppm, Carbon Monoxide 1 ppm, Combustible Gases 1% LEL, Combustible Gases 0.01% vol, Hydrogen Sulfide 1 ppm/0.1 ppm, Oxygen 0.1% vol
Features
Tamper-Proof with One Button Operation, Connection Worker Compatible, Ergonomic Design, Quick Responding Sensor Technology, Intuitive Large Dot Matrix Display
Includes
7/16 in Dust Porous Filter, Screen Protector, (2) 1/8 in Male Luer-Lock FIttings, (2) 1/8 in Mini Quick Connect Fittings, (5) Pump Filters, 9.8 ft PVC Tubing, Screwdriver Telescope with Double End
Power Source
Battery
Temperature Code
T4
Rechargeable Battery
Yes
Replaceable Battery
Yes
Communication Protocol
Bluetooth, Wireless Mesh
Includes Probe
Yes
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Minimum
5 %
Number of Gases Detected
6
Sensor Life
3 yr
Mount Type
Portable/Handheld
Sub-Brand
BW
Alert Type
Light, Sound, Vibration
Measurement Range
Carbon Dioxide (0 to 50,000 ppm), Carbon Monoxide (0 to 2,000 ppm), LEL (0 to 100%), Oxygen (0 to 25%)
Operating Temperature - Minimum
-4 Degrees F
Includes Charger
Yes
For Environment
Commercial
Includes Batteries
Yes
Data Logger
Yes
Operating Temperature - Maximum
131 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Resistance Properties
Scratch Resistant
Operating Humidity - Maximum
95 %
Alarm Volume Level
95 dB
Display Type
Digital
Product Type
Multi-Gas Detector
Number of Sensors
5

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless Mesh, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products