Shop HONEYWELL

CalibrationGas, Cylinder, 34L, CO

  • Mfr # CG2-M-100-34
  • Zoro # G0693211

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlert Series Sensors
Gas Mixture
Carbon Monoxide 100 ppm
Material
Steel
Includes
Calibration Certificate Included
Gas Type
Carbon Monoxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG2-M-100-34
Zoro #
G0693211
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
CGA-600
Cylinder Height
10.64 in
Cylinder Dia.
3 1/8 in
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
For Use With
GasAlert Series Sensors
Gas Mixture
Carbon Monoxide 100 ppm
Material
Steel
Includes
Calibration Certificate Included
Gas Type
Carbon Monoxide
Industry Type
Healthcare
Max. Pressure
500 psi
Accuracy
+/-5%
Background Gas
Nitrogen
Cylinder Capacity
34 L
Calibration Certificate
Included
Cylinder Material
Steel
Gas Name
Carbon Monoxide
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Product Type
Calibration Gas
CGA Number
CGA 600
Chemical Formula
CO
Compatible SubBrand
GasAlert
Compatible Product Type
Carbon Monoxide Sensors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Series Sensors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Steel, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.