This item is Discontinued.

Honeywell Carmel, 48 in. Ceiling Fan with Light & Remote Control, Brushed Nickel 51920-40

Carmel, 48 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (Discontinued)

  • Mfr # 51920-40
  • Zoro # G809091572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51920-40
Zoro #
G809091572
UPC #
671961519209
Country of Origin
China

Dimensions

Width
48 in
Height
13.04 in
Length
48 in

Details

Voltage
120V
Includes
Remote Control
Item
Ceiling Fan
Features
Remote Control, Reversible Motor, LED Light, Tri-Mount Compatible, Dual-Finish Reversible Blades
Housing Color
Brushed Nickel
Material
Metal, Wood, Glass

Description

Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Carmel features a lightly frosted domed glass shade with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 48 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26 / A15 light bulbs included that provide 800 lumen, uses 8.5 watts, 3000K color temperature, dimmable 20% to 100%. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.