Cartridge Globe Valve Body - 3-Way, 1/2", .74 Cv, Brass, HVAC Use
Mfr # V5853A2022
Zoro # G915406888
product price:Â $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5853A2022
Zoro #
G915406888
UPC #
8526714929
Country of Origin
Unknown
Description
The Honeywell 3 Way Swt 1/2in .74 Cv Body Only is a valve part intended for use in closed loop HVAC systems. This cartridge globe valve body is compatible with hot and chilled water applications and is compatible with specified Honeywell actuator models: M6410 floating, M7410 modulating Non-Spring Return, M6435 floating, and M7435 modulating Spring Return.
Key features include:
- For use in closed loop HVAC systems with up to 50% glycol (not suitable for steam)
- Maximum static pressure: 235 psi
- Brass body construction with stainless steel stem
- Features a soft seat design; see manufacturer specifications for leakage rates.
- Equipped with threaded plastic valve cover that permits manual adjustment per manufacturer instructions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.