Shop All Ceiling Fans
Honeywell Ceiling Fans
Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze
Mfr # 50510-40
Zoro # G209091585
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13.6 in
- Width 52 in
- Material Metal, Plastic, Glass
- Length 52 in
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50510-40
- Zoro # G209091585
- UPC # 671961505103
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.6 in |
Width | 52 in |
Length | 52 in |
Details
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position indoor/outdoor ceiling fan provides a truly inspiring fixture for your home. Featuring a glass bowl shade with a white scavo finish The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x A15 / E26 light bulbs included that provide 600 lumens, 6.5watts, 3000k color temperature. About Honeywell Ceiling About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Water Sensor (010787F)
- GARDNER-GIBSON Cement Bj Plastic Roof 5 Gal (6220-9-30)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- DURAFLOW FILTRATION Filters for Nutone 791000, K0791 -10-3/4 x 11-9/16 x 3/8 PTSS (2-Pack) (A61024- 2 Pack)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50690-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- Honeywell Ceiling Fans Ceiling Fans & Accessories