Honeywell Ceiling Fans
Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White
Mfr # 51477-40
Zoro # G309091737
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.73 in
- Features Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light, Dual Mount Compatible
- Width 56 in
- Includes Remote Control
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- LIBERTY PUMPS Cover (K001436)
- ALL-FILTERS 12X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12181.C 6PK)
- ECOFAN AIRMAX Heat Powered Stove Fan (812AMKBX)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Pewter (51626-40)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50614-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50604-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- Honeywell Ceiling Fans Ceiling Fans & Accessories