Shop All Circular Charts
Honeywell
Chart, 12 in., No Range, PK100
Mfr # BN 30755317-001
Zoro # G2149402
product price: $95.55
/pk 100, $0.96/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 12 in
- Range NO RANGE
- For Use With Honeywell Truline Recorders
- Units Measured No Units
- Circular Chart Diameter 11.88 in
Product Information
- Brand Honeywell
- MFR # BN 30755317-001
- Zoro # G2149402
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 12 in |
Circular Chart Diameter | 11.88 in |
Details
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DR 4500 Truline, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 213.40 1,000PSI Gauge - 1/4" NPT LM Forged Brass (9310770)
- MONARCH Remote Optical Sensor (6180-057)
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- ASHCROFT Pressure Gauge (451009S04L160#)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-180)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 1 Day, PK100 (BN 24001660-009)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 7 Day, PK100 (BN 24001661-014)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- Honeywell Circular Charts