Nitri-Knit(TM) Chemical Resistant Gloves, Nitrile, 26 in L, 40 mil, Blue, 10, 1 PR

  • Mfr # NK803ES/10

  • Zoro # G0008732


product price:  $26.49
/pr

Key Features

Color
Blue
Size
10
Glove Materials
Nitrile
Glove Length
26 in
Glove Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK803ES/10
Zoro #
G0008732
UPC #
821812022734
Country of Origin
Viet Nam

Dimensions

Size
10
Glove Size
10
Glove Length
26 in
Glove Thickness
40 mil
Length
26"
Thickness
Standard Weight
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Elastic
Glove Texture
Rough
Series
Nitri-Knit(TM)
Standards
USDA and FDA regulations, 21 CFR, for use in food processing
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
Special Features
Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
Glove Texture Location
Palm and Fingers
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Glove Coating Coverage
Full
ANSI/ISEA Cut Level
A1
Glove Liner Material
Cotton, Interlock, Polyester
Min. Temp.
-4 Degrees F
Biodegradable
Non-Biodegradable
Max. Temp.
392 Degrees F

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 40 mil, 26 in, Cuff Elastic, Lining Interlock Knit, Glove Size 10, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.