Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, XXL, PR
Mfr # 33-3150E/11XXL
Zoro # G402695702
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Glove Coating Coverage Palm and Fingertips
- Supported / Unsupported Supported
- Glove Coating Finish Grip
- Cuff Style Slip-On
Product Information
- Brand Honeywell
- MFR # 33-3150E/11XXL
- Zoro # G402695702
- UPC # 883940409429
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | XXL |
Details
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.3 mm, 14 in, Glove Size XXL, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- 3M Foam Disposable Foam Ear Plugs, Bullet Shape, 29 dB, Orange, 100 PK (1110)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- Honeywell Gloves & Hand Protection