Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO, Audible, Vibrating, Visual, 2 yr Battery Life

  • Mfr # G01-0101-010

  • Zoro # G3943823


product price: $4,410.99
/pk 10, $441.10/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01-0101-010
Zoro #
G3943823
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/4 in
Width
3 13/32 in
Depth
3/4 in
Overall Height
3.4 in
Overall Width
2.2 in
Battery Size
AA
Overall Depth
0.8 in
Manufacturer Warranty Length
2 yr

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
CSA Certified
Features
3-Electrode, Pinless
Status Indicator
LED
Sensor Range
0 to 100 ppm
Sensor Life
2 yr
Includes
(10) Stainless Steel Alligator Clips, (10) ToxiRAE 3 Monitors with Specified Sensor, (2) Calibration Adapters, (2) Mini-CDs with Instruction Manual and Training Materials
Power Source
Battery
Battery Life
2 yr
Battery Type
Lithium
Interchangeable Sensors
No
IP Rating
IP67
Display
LCD
Resolution
Carbon Monoxide 1 ppm
Alarm Type
Audible, Vibrating, Visual
Housing Color
Black
Series
ToxiRAE 3
Maintainability
Maintainable
Operating Temperature - Maximum
140 Degrees F
Alert Type
Light, Sound, Vibration
Data Logger
Yes
Operating Humidity - Minimum
0 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
-4 Degrees F
Battery Chemistry
Lithium
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Replaceable Battery
Yes
Temperature Code
T4
Operating Humidity - Maximum
95 %
T90 Response Time
12 sec
Number of Gases Detected
1
Resistance Properties
Dust Resistant, Water Resistant
Measurement Range
Carbon Monoxide (0 to 500 ppm)
Chemical Formula
H2S
Alarm Volume Level
95 dB

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Series ToxiRAE 3, Sub-Brand RAE Systems, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Water Resistant, T90 Response Time 12 sec, Operating Humidity - Minimum 0 Percent, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.