Coated Gloves, PU Coated, 3/4 Coverage, 18 ga., Rough, Abrasion 3, A1 Cut Level, 2XL, PR

  • Mfr # NPF21-1118G-11/XXL

  • Zoro # G806135927


product price:  $5.85
/pr

Key Features

Color
Gray/Black/Red
Glove Coating Material
PU
Glove Coating Coverage
3/4 Coverage
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPF21-1118G-11/XXL
Zoro #
G806135927
UPC #
883940418766
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
18 ga
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Coated Gloves
Color
Gray/Black/Red
Glove Coating Material
PU
Glove Coating Coverage
3/4 Coverage
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105:2016, EN 388:2016
Glove Construction
Perfect Fit
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Pairs per Package
10
Base Coating Coverage
3/4
Glove Lining Material
Nylon
Glove Hand Style
Left and Right
Palm Style
Grip-Coated
Double-Dipped
No
Cuff Style
Knit Wrist
ANSI/ISEA Cut Level
A1
Palm Type
Coated
EN 388 Rating
2X21A
Sold As
Pair
ANSI/ISEA Puncture Level
2
Hand Protection Style
Glove
Series
NPF21
Glove Coating Color
Gray
Insulated
No
Glove Insulation Material
Nylon
Cuff Color
Red
Lint-Free
No
Touchscreen Compatible
No
Hem Style
Finished
Reversible
No
Knit Material Color
Red/Black
Includes Finger Fourchettes
No
Fabric Weight
0.634 oz
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Insulation Material
Nylon

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.