This item is Discontinued.

Honeywell Coated Gloves, PU Coated, 3/4 Coverage, 18 ga., Rough, Abrasion 3, A1 Cut Level, XL, PR NPF21-1118G-10/XL

Coated Gloves, PU Coated, 3/4 Coverage, 18 ga., Rough, Abrasion 3, A1 Cut Level, XL, PR (Discontinued)

  • Mfr # NPF21-1118G-10/XL
  • Zoro # G606135950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPF21-1118G-10/XL
Zoro #
G606135950
UPC #
883940418759
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Thickness
18 ga
Size- Numeric
10
Size- Alpha
XL

Details

Item
Coated Gloves
Color
Gray/Black/Red
Glove Coating Material
PU
Glove Coating Coverage
3/4 Coverage
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105:2016, EN 388:2016
Glove Construction
Perfect Fit
EN 388 Rating
2X21A
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A1
Base Coating Coverage
3/4
Pairs per Package
10
Glove Coating Color
Gray
Palm Type
Coated
Series
Perfect Fit
Insulated
No
Palm Style
Grip-Coated
Glove Lining Material
Nylon
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Glove Hand Style
Left and Right
Cuff Style
Knit Wrist
Sold As
Pair
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Knit Material
Nylon
Cuff Color
Red
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Red/Black
Glove Insulation Material
Nylon
Touchscreen Compatible
No
Fabric Weight
0.634 oz
Insulation Material
Nylon

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.