Control Ball Valve - 1/2" NPT, 2-Way, 2 Cv, Brass, HVAC Applications

  • Mfr # VBN2AFPX0000

  • Zoro # G509235719


product price: $70.35
/ea

Key Features

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Pipe Size
1/2 in
Connection Type
Female NPT
Valve Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2AFPX0000
Zoro #
G509235719
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Connection Type
Female NPT
Valve Ways
2-way

Description

The HONEYWELL 1/2 in. NPT 2W 2Cv BRS DCA PRFL is a two-way control ball valve rated for compatibility with hot and chilled water, including glycol solutions up to 50% as specified by manufacturer guidelines, in heating, ventilating, and air conditioning (HVAC) systems. This valve supports two-position or modulating functions and can be ordered alone or paired with various actuator options. It features internal (female) NPT connections and allows multiple installation configurations with its removable manual operating handle.

Key features include:

  • Size: 1/2 inch with internal NPT connections
  • Flow characteristic: Equal percentage
  • Cv rating: Wide range available from 0.33 to 266; this model has a Cv of 2
  • Ball material: Nickel-chrome plated brass
  • Actuation options: Factory-installed floating, modulating (2–10 V), spring return or non-spring return types available
  • Manual operation: Removable handle for manual control during installation or power loss
  • Orientation: Actuator mountable in four positions
  • Serviceability: Stem assembly can be serviced in the field according to manufacturer instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.