Control Ball Valve - 1/2" NPT, 2-Way, SS Body, 2 Cv, HVAC Automation

  • Mfr # VBN2AFSX0000

  • Zoro # G409235765


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female NPT
Pipe Size
1/2 in
Valve Ways
2-way
Ball Material
316 Stainless Steel
For Media
Chilled or hot water- up to 50% Glycol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2AFSX0000
Zoro #
G409235765
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Connection Type
Female NPT
Valve Ways
2-way
Ball Material
316 Stainless Steel
For Media
Chilled or hot water- up to 50% Glycol

Description

The HONEYWELL 1/2 in. NPT 2W 2Cv SS DCA PRFL BDY is a two-way control ball valve rated for operation with hot and chilled water, including glycol solutions up to 50% as specified by manufacturer guidelines, in heating, ventilating, and air conditioning (HVAC) systems. This valve offers two-position or modulating flow control functions and is compatible with specified actuators for automated operation.

Key features include:

  • Size: 1/2 inch internal (female) NPT connections
  • Flow characteristic: Equal percentage
  • Cv rating: 2
  • Body material: Stainless steel construction with nickel-chrome plated brass or stainless steel ball and stem
  • Manual operation: Removable handle permits manual adjustment during installation or when not powered
  • Actuator compatibility: Can be ordered with spring return or non-spring return actuators; actuator mountable in four orientations
  • Field configurable fail-safe position (normally open or closed)
  • Serviceability: Field-serviceable stem assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.