Control Ball Valve - 3/4" NPT, 2-Way, 4.3 Cv, Brass, HVAC Actuator Ready

  • Mfr # VBN2BHPX0000

  • Zoro # G509236006


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Nickel-Chrome Plated Brass
Pipe Size
3/4 in
Valve Ways
2-way
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2BHPX0000
Zoro #
G509236006
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Nickel-Chrome Plated Brass
Valve Ways
2-way
Connection Type
NPT

Description

The Honeywell 3/4 in. NPT 2W 4.3Cv BRS DCA PRFL is a two-way control ball valve rated for operation with hot and chilled water containing glycol solutions up to 50%. It features internal (female) NPT connections and supports two-position or modulating control functions in HVAC applications. This valve can be ordered alone or paired with various actuator options.

Key features include:

  • Size: 3/4 inch with internal (female) NPT connection
  • Flow characteristic: Equal percentage
  • Cv value: 4.3
  • Construction: Nickel-chrome plated brass ball and stem
  • Includes a manual operation handle intended for use during installation or when electrical power is not available
  • Features a field-configurable fail-safe position (normally open or closed), as specified by the installer
  • Actuator mounting possible in four orientations
  • Field-serviceable stem assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.