Control Ball Valve - 3/4" NPT, 3-Way, 7 Cv, Brass, HVAC Mixing/Diverting

  • Mfr # VBN3BJPA0000

  • Zoro # G509236488


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-Way
Pipe Size
3/4 in
Connection Type
Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN3BJPA0000
Zoro #
G509236488
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-Way
Connection Type
Female NPT

Description

The HONEYWELL 3/4 in. NPT 3W 7Cv BRS STD PRFL is a three-way control ball valve rated for operation with hot and chilled water containing glycol solutions up to 50%. This valve is intended for application in heating, ventilating, and air conditioning (HVAC) systems where two-position or modulating flow control may be specified. It provides mixing and diverting functionality per product specifications.

Key features include:

  • Size: 3/4 inch with internal (female) NPT connections
  • Three-way configuration for mixing or diverting control
  • Flow coefficient (Cv): 7
  • Brass construction with nickel-chrome plated brass or stainless steel ball and stem options
  • Equal percentage flow characteristic; reduced B port Cv for constant loop flow
  • Removable manual operating handle included
  • Actuator can be mounted in four orientations; field configurable fail-safe position (normally open/closed)
  • Field-serviceable stem assembly; ANSI Class IV seat leakage specification on A port, Class III on B port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.