Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupled Actuator, 5.125 in W

  • Mfr # MS4104F1210/U

  • Zoro # G116384961


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Signal Type
On/Off
Power Rating
18W (Running); 9W (Holding)
Shaft Type
1/2" Round
Input Voltage
120V AC
Spring Return
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4104F1210/U
Zoro #
G116384961
UPC #
085267023740
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Overall Depth
3 3/8 in
For Shaft Height
2 in
Overall Width
5 1/8 in
For Shaft Diameter
1/2 in

Details

Signal Type
On/Off
Item
Coupled Actuator
Power Rating
18W (Running); 9W (Holding)
Shaft Type
1/2" Round
Input Voltage
120V AC
Spring Return
Spring Return
Stroke Degree
95 +/-3 Degrees
IP Rating
IP40
For Shaft Shape
Round
Product Type
Fire and Smoke Actuator
Weight
5 lb
Contact Form
SPST
Time to Open
15 sec
Application
Dampers
Standards
C-Tick, CE, UL 60730, UL/cUL
Rated Torque
30 in-lb
Fire Application Rating
Fire Application Rated
Valve Application
Damper
Smoke Application Rating
Smoke Application Rated
Minimum Operating Temperature
0 Degrees F
Electrical Connection Type
Hardwired
Shaft Rotation
CW/CCW
Housing Material
Aluminum
Time to Close
15 sec
Maximum Operating Temperature
130 Degrees F
Number of Auxiliary Switches
2

Description

Coupled Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 120V AC, Contact Form SPST, Electrical Connection Type Hardwired, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. Round, Shaft Rotation CW/CCW, Stroke Degree 95 +/-3 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.