Shop HONEYWELL

Cut Protection Glove, Cut Level A8 , Nitrile Foam , Foam , L 1 PR

  • Mfr # CS28-7518B-9
  • Zoro # G716090217

product price: 
$
21.49
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS28-7518B-9
Zoro #
G716090217
UPC #
748322806602
Country of Origin
Sri Lanka
Item
Cut Protection Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Materials
Polyester
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Silicone-Free
Yes
Glove Lining Material
Seamless Liner
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Glove Hand Style
Left and Right
Latex-Free
Yes
Touchscreen Compatible
Yes
Palm Type
Coated
Hand Protection Style
Glove
Pairs per Package
10
Sold As
Pair
EN 388 Impact Rated
No
Glove Coating Color
Black
Knit Material Color
Black
Reversible
No
Lint-Free
Yes
Cuff Color
Black
Double-Dipped
No
Includes Finger Fourchettes
No
EN 388 Rating
4X42F
Electrostatic Properties
Dissipative
Finger Coverage
Half Finger
Impact Protection Style
Low-Profile
Hem Style
Finished
Fabric Weight
18 gauge
Reflective Backing
No
Glove Styles
Seamless Knit
Base Coating Coverage
Palm
Base Coating Material
Nitrile
Knit Material
Recycled Polyester
Task and Chore Glove Style
Seamless Knit

Dimensions

Glove Size
L
Glove Length
9.84 in
Thickness
18 ga
Size - Numeric
9
Size- Alpha
L
Size- Numeric
9

Description

Cut Protection Glove, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.