Shop BDG

Mechanics Gloves, S Sz, Black/Yellow, PR

  • Mfr # 20-1-10740-S
  • Zoro # G610084053

product price: 
$
21.35
/pr

Key Features

Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Tested
Insulated
No
Palm Material
Synthetic Leather
Includes Reinforced Thumb Crotch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-10740-S
Zoro #
G610084053
UPC #
063344249825
Country of Origin
China
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Tested
Insulated
No
Palm Material
Synthetic Leather
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Cut-Resistance Coverage
Not Tested
Glove Liner Material
Unlined
Sold As
Pair
Item
Mechanics Gloves
Pairs per Package
1
Minimum Temperature
Not Rated
Glove Back Material
Spandex, Synthetic Leather
Glove Features
Padded Palm
Series
X-Site
Reflective Backing
No
Glove Back Color
Black
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
Not Rated
Oil-Resistant
No
Glove Coating Coverage
Palm
Cuff Style
Hook-and-Loop
Wire Color
Black/Yellow
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Construction
Cut and Sewn
Color
Black/Yellow

Dimensions

Size- Alpha
S

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.