Cut Protection Glove, Cut Level A8 , Nitrile Foam , Foam , XS 1 PR

  • Mfr # CS28-7518B-6

  • Zoro # G716090415


product price:  $21.49
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS28-7518B-6
Zoro #
G716090415
UPC #
748322810357
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Materials
Polyester
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Insulated
No
Glove Hand Style
Left and Right
Latex-Free
Yes
Touchscreen Compatible
Yes
Silicone-Free
Yes
ANSI/ISEA Puncture Level
3
Glove Lining Material
PE, Tungsten Fiber
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Coating Color
Black
Palm Type
Coated
EN 388 Impact Rated
No
Pairs per Package
10
Knit Material Color
Black
Sold As
Pair
Finger Coverage
Half Finger
Lint-Free
Yes
Impact Protection Style
Low-Profile
Double-Dipped
No
Cuff Color
Black
EN 388 Rating
4X42F
Hem Style
Finished
Reversible
No
Includes Finger Fourchettes
No
Electrostatic Properties
Dissipative
Fabric Weight
18 gauge
Reflective Backing
No
Glove Styles
Seamless Knit

Description

Cut Protection Glove, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.