Cut Resistant Gloves, Cut Level 3 , Uncoated , Jumbo 1 PR
- Mfr # KV18AJ-100-50
- Zoro # G0635839
product price:Â
$
29.45
/pr
Sold in multiples of 12Â prs for
$353.40
Key Features
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
Gray,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV18AJ-100-50
- Zoro #
- G0635839
- UPC #
- -
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- 3
- Glove Coating Material
- Uncoated
- Color
- Gray,Yellow
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Dimensions
- Glove Size
- Jumbo
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.