Cut Resistant Gloves, Cut Level 3 , Uncoated , Women's 1 PR

  • Mfr # KV18AL-100-50

  • Zoro # G0483010


product price: $24.99
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
Gray,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV18AL-100-50
Zoro #
G0483010
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Women's

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
Gray,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.