Cut-Resistant Gloves, Cut Level A6 , Natural Rubber , Rough , S ( 7 ) 1 PR

  • Mfr # NPF26-9623G-7/S

  • Zoro # G706135935


product price:  $14.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Natural Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF26-9623G-7/S
Zoro #
G706135935
UPC #
883940419381
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Natural Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
NPF26
Cuff Style
Knit Wrist
Glove Materials
Stainless Steel
Glove Construction
Perfect Fit
Sold As
Pair
Palm Type
Coated
ANSI/ISEA Puncture Level
4
Palm Style
Grip-Coated
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Insulated
No
Pairs per Package
10
Finger Coverage
Full Finger
Glove Lining Material
Stainless Steel
EN 388 Rating
3X44F
Standards
ANSI/ISEA 105:2016, EN 388:2016
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Double-Dipped
No
Cuff Color
Blue
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Glove Insulation Material
Stainless Steel
Silicone-Free
Yes
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Knit Material Color
Black/Blue
Reversible
No
Hem Style
Finished
Fabric Weight
0.46 oz

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Stainless Steel, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X44F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.