Men's Athletic Shoe, 9 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G003498016
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1025564
Zoro #
G003498016
UPC #
191190833742
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Oil Resisting Sole
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh
Non Metallic Upper
No
Features
EH
Insole System
Removable
Wide Toe Cap
Yes
Shank Material
Nylon
Lugs
Nylon/TPU
Midsole Technology
KEEN.ReGEN
Heel Style
Flat Heel
Ninety Degree Heel
No
Static Dissipative
No
Chemical Resisting Sole
No
Insulated
No
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Footwear Shank Type
Nylon
For Outdoor Traction
No
Slip Resistant
Yes
Last Number or Name
Sparta ll
Footwear Shank
Yes
Predominant Footwear Color
Black
Resists
Oils, Slips
Removable Insole
Yes
Outsole Color
Black
Laces Color
Black
Insole Color
Yellow
Upper Material Description
Mesh
Toe Shape
Round
Closure Type
Lace Up
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insole Material
Polyurethane
Upper Boot Material
Mesh
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Style Number
1025564
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Puncture Resistant Insole
No
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Footwear Construction
Cemented
Metatarsal Guard Style
None
Insulation Type
None
Metal Chip Resisting Sole
No
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.76
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black/Steel Gray

Dimensions

Footwear Width
EE
Size
9 1/2
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.